Booster Cable, HD, 1 AWG, 20 ft, 800 Amps

  • Mfr # 6161

  • Zoro # G5876315


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Amps
800A
Application
Commercial
Material
Copper
Length
20 ft.
Type
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6161
Zoro #
G5876315
UPC #
099684000758
Country of Origin
United States

Dimensions

Length
20 ft.
Cable Length
20 ft
Cable Length (Ft.)
20

Details

Amps
800A
Item
Booster Cable
Application
Commercial
Material
Copper
Type
Heavy Duty
Connection Type
Clamp
Gauge
1 AWG
Cable Color
Black
Includes
Built-In Positive and Negative Identification
Copper (AWG/kcmil)
1
Function
Standard Jaw
Max. Amps
800 A
Charger Function
Boosting
Category Type
Jumper Cables
Max. Temp.
-40 Degrees F
Jaw Type
Standard Jaw
Standards
SAE J 1494
Cable Wire Gauge
1 AWG
Cable Wire Material
Copper
Cable Jacket Color
Black
Strength Rating
Commercial Duty
Cable Connection Type
Crimped
Maximum Current
800 A
Minimum Operating Temperature
-40 Degrees F

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Commercial Duty, Cable Wire Gauge 1 AWG, Maximum Current 800 A, Jaw Type Standard Jaw, Cable Length 20 ft, Cable Jacket Color Black, Cable Wire Material Copper, Standards SAE J 1494

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.