Two-Hole Compression Lug, 500 kcmil Max, 3/8 in Stud, Standard Barrel, Copper, Brown

  • Mfr # 54218

  • Zoro # G5877654


product price:  $14.99
/ea
Sold in multiples of 6 for $89.94

Key Features

For Wire Size
500 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54218
Zoro #
G5877654
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
500 kcmil
For Stud Size
3/8 in
Barrel Size
Standard
Tongue Width
1.61 in
Length
3.96"
Barrel Length
Short
Cable Size
500 kcmil
Width
1.61"
Length (Straight Wireway)
3.96 in
Strip Length
1 5/16 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Overall Length
3.96 in
Barrel Outside Diameter
1.1 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
87
Color Code
Brown
Standards
UL Listed
Plate Material
Tin
Peep Hole
Yes
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Standard Barrel
Tongue Style
Standard
Hole Center to End
0.375 in
Hole Center to Center
1 in
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Contact Finish
Tin
Termination Style
Crimp
Color
Brown
Product Name
ELECTRICAL TERMINAL
Voltage Rating
35 kV
Product Type
Standard Barrel
Insulated
No
Number of mounting holes
2
Surface protection
Tinned
Connecting angle
180° (horizontal)
Insulation
None
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 2, Barrel Outside Diameter 1.1 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.