Chucking Reamer, No 42, 4 Flute, HSS
Mfr # 435L-#42
Zoro # G5890832
product price:Â $25.49
/eaKey Features
Size - Decimal
#42 - 0.0935
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435L-#42
Zoro #
G5890832
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#42 - 0.0935
Flute Length
3/4 in
Overall Length
3 in
Shank Size
0.0880"
Shank Dia.
5/64 in
Dimension Type
Wire
Reamer Size
#42
Size- Decimal
#42 (0.0935)
Size
#42
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.