Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1298-NA_14x10

  • Mfr # U4-1298-NA_14x10

  • Zoro # G5895589


product price:  $8.89
/ea

Key Features

Header
Caution
Legend
Face Shield, Apron And Rubber Gloves Required When Handling Batteries Or Adding Water
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1298-NA_14x10
Zoro #
G5895589
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Face Shield, Apron And Rubber Gloves Required When Handling Batteries Or Adding Water
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Face Shield, Apron And Rubber Gloves Required When Handling Batteries Or Adding Water
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Sign Header
Caution
Sign Header Background Color
Black
Sign Header Style
Text
Sign Legend Background Color
Yellow
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Header Text Color
Yellow
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Legend Style
Text
Chemical Resistant
No
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield, Apron And Rubber Gloves Required When Handling Batteries Or Adding Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.