Air Cylinder Cart, 2 Cylinders, 4500 psi

  • Mfr # MP-2LCYL

  • Zoro # G5899643


product price:  $2,648.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Black
Wheel Type
Semi-Pneumatic
Includes
8 in dia Semi-Pneumatic Heels Easily Traverse All Terrains, Comes Standard with (2) Worker Manifold, High-Pressure Inlet Gauge and Low-Pressure Outlet Gauge and (2) 30-min Cylinders
Holds
(2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-2LCYL
Zoro #
G5899643
UPC #
-
Country of Origin
United States

Dimensions

Overall Dimensions
21 in L x 16 in W x 41 in D
Width
21 in
Height
41 in
Depth
16 in
Wheel Size
8 in
Cart Handle Length
6 1/2 in

Details

Material
Steel
Color
Black
Item
Breathing Air Compressor
Wheel Type
Semi-Pneumatic
Includes
8 in dia Semi-Pneumatic Heels Easily Traverse All Terrains, Comes Standard with (2) Worker Manifold, High-Pressure Inlet Gauge and Low-Pressure Outlet Gauge and (2) 30-min Cylinders
Holds
(2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi
For Use With
Pressure Demand Respirator
Standards
OSHA 1910.134
Features
Filtration Built-in, Electric Plug Not Supplied
Voltage
220
Includes Wheels
Yes
Includes Alarm
Yes
For Cylinder Type
2216 psi Low Pressure Cylinders
Maximum Pressure
2,216 psi
Cart Handle Type
D-Grip
Empty Cart Weight
49 lb
Includes Regulator
Yes
Cylinder Capacity
2

Description

Breathing Air Compressor, For Cylinder Type 2216 psi Low Pressure Cylinders, 2 Cylinder Capacity, 16 in Depth, Includes Wheels Yes, Empty Cart Weight 49 lb, 21 in Width, D-Grip Cart Handle Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.