Industrial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-30-G

  • Zoro # G5905912


product price:  $44.25
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-220-30-G
Zoro #
G5905912
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.2 in
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
5 psi
Gauge Special Options
Heavy Duty
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Graduations
5 psi
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
5
Case Color
Black
Gauge Primary Range Numbered Graduations
5
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Non-Sparking
No
Bezel Mounting Type
Removable
Includes Vent Plug
Yes
Bezel Material
Zytel Nylon
Vibration Resistance
Liquid-Filled
Removable Bezel
Yes
Sensor Material
Phosphor Bronze
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Pointer Color
Black
Scale Type
Dual
Field Fillable
No
Dial Face Material
Aluminum
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 200 kPa
Movement Material
Copper Alloy
Case Construction
Corrosion Resistant
Movement Type
Swiss
Dial Color
White
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Accuracy Grade
ASME B40.1 Grade A
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Scale
Mid-Scale
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Primary Scale Minor Graduations
0.5
Pointer Material
Aluminum
Primary Scale Numeric Increments
5
Pressure Range Type
Pressure
Maximum Pressure
30
Operating Temperature Range
-20 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Maximum
200 kPa
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
SPAN
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.