Industrial Pressure Gauge, 0 to 5,000 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-224-5000-G

  • Zoro # G5906229


product price:  $42.99
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-224-5000-G
Zoro #
G5906229
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Diameter
3.2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-224
Lens Material
Acrylic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
500
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
1000 psi
Case Color
Black
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Numbered Graduations
500
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Graduations
1000 psi
Gauge Special Options
Heavy Duty
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Accuracy Grade
ASME B40.1 Grade A
Movement Material
Copper Alloy
Includes Calibration Certificate
No
Field Fillable
No
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Accuracy Scale
Mid-Scale
Movement Type
Swiss
Case Construction
Corrosion Resistant
Primary Scale Minor Graduations
50
Non-Sparking
No
Pointer Color
Black
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Bezel Material
Zytel Nylon
Bezel Mounting Type
Removable
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Connection Gender
Male
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Secondary Pressure Range
0 to 35,000 kPa
Primary Scale Numeric Increments
500
Secondary Scale Units
kPa
Gauge Case Liquid
Glycerin
Scale Type
Dual
Removable Bezel
Yes
Pointer Material
Aluminum
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Includes Mounting Hardware
No
Maximum Pressure
5000
Operating Temperature Range
-20 Degrees to 150 Degrees F
Compatible with Brand
SPAN
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
5,000 psi
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.