Commercial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.400.B

  • Zoro # G5908642


product price:  $22.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.25.400.B
Zoro #
G5908642
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Case Depth
29 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Smallest Graduation
50 psi
Gauge Primary Range Smallest Graduation
50
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Graduations
50 psi
Gauge Primary Range Numbered Graduations
50
Case Color
Black
Gauge Secondary Range Values
0 to 10
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Removable Bezel
No
Primary Scale Minor Graduations
50
Dry Dampening Feature
None
Dial Color
White
Non-Sparking
No
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
50
Vibration Resistance
Liquid-Filled
Scale Type
Dual
Secondary Scale Units
kPa
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Sensor Material
Bronze
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Field Fillable
No
Process Connection Gender
Male
Pointer Color
Black
Case Construction
Welded Joint
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Compatible Process Media
Liquids and Gases
Dial Face Material
ABS
Accuracy Grade
ASME B40.100 Grade B
Pointer Material
ABS
Pressure Gauge Type
Commercial Pressure Gauge
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 2,800 kPa
Operating Temperature Range
-4 Degrees to 140 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
WIKA
NEMA Enclosure Rating
4
IP Rating
IP65

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.