Commercial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.600.L

  • Zoro # G5909668


product price:  $22.25
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.25.600.L
Zoro #
G5909668
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
27 mm
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
62.5 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
200 psi
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
100
Gauge Primary Range Numbered Graduations
100
Case Color
Black
Gauge Application
General-Purpose Case
Gauge Filled With
Glycerin
Calibration Certificate Included
No
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Secondary Range Values
0 to 600
Characteristics
With Brass Internals
Smallest Graduation
25 psi
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Pressure Range Type
Pressure
Primary Scale Minor Graduations
100
Dry Dampening Feature
None
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
100
Gauge Case Liquid
Glycerin
Dial Face Material
ABS
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Dial Color
White
Includes Mounting Hardware
No
Non-Sparking
No
Compatible Process Media
Liquids and Gases
Field Fillable
No
Removable Bezel
No
Pointer Color
Black
Freeze Resistant Movement
No
Case Construction
Welded Joint
Secondary Scale Units
kPa
Sensor Material
Bronze
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Scale Type
Dual
Cleaned for Oxygen Service
No
Pointer Material
ABS
Pressure Gauge Type
Commercial Pressure Gauge
Secondary Pressure Range
0 to 4140 kPa
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.100 Grade B
Maximum Pressure
600
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
NEMA Enclosure Rating
4
Compatible with Brand
WIKA
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
600 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.