Commercial Pressure Gauge, 0 to 600 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.600.L

  • Zoro # G5912827


product price:  $32.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.600.L
Zoro #
G5912827
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Case Depth
27 mm
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
50
Gauge Special Options
Heavy Duty
Graduations
50 psi
Smallest Graduation
50 psi
Calibration Certificate Included
No
Gauge Filled With
Glycerin
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
50
Case Color
Black
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Commercial Pressure Gauge
Dry Dampening Feature
None
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Color
Black
Secondary Scale Units
kPa
Field Fillable
No
Removable Bezel
No
Non-Sparking
No
Pressure Range Type
Pressure
Dial Color
White
Compatible Process Media
Liquids and Gases
Primary Scale Numeric Increments
50
Scale Type
Dual
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 4140 kPa
Pointer Material
ABS
Includes Vent Plug
Yes
Primary Scale Minor Graduations
50
Accuracy Scale
Mid-Scale
Dial Face Material
ABS
Process Connection Gender
Male
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade B
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Sensor Material
Bronze
Maximum Pressure
600
Operating Temperature Range
-4 Degrees to 140 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
600 psi
Compatible with Brand
WIKA
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.