Commercial Pressure Gauge, 0 to 300 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.300.L

  • Zoro # G5914601


product price:  $34.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.300.L
Zoro #
G5914601
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
27 mm
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Characteristics
With Brass Internals
Graduations
50 psi
Gauge Application
General-Purpose Case
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
30
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Primary Range Smallest Graduation
10
Gauge Secondary Range Values
0 to 300
Calibration Certificate Included
No
Smallest Graduation
5 psi
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Pressure Range Type
Pressure
Dial Face Material
ABS
Non-Sparking
No
Includes Vent Plug
Yes
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Sensor Type
Bourdon Tube
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade B
Includes Mounting Hardware
No
Compatible Process Media
Liquids and Gases
Pointer Color
Black
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Dry Dampening Feature
None
Scale Type
Dual
Pressure Gauge Type
Commercial Pressure Gauge
Sensor Material
Bronze
Pointer Material
ABS
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 2,100 kPa
Secondary Scale Units
kPa
Primary Scale Numeric Increments
30
Field Fillable
No
Includes Calibration Certificate
No
Process Connection Gender
Male
Dial Color
White
Removable Bezel
No
Primary Scale Minor Graduations
10
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Maximum Pressure
300
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Compatible with Brand
WIKA
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.