Industrial Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-15-G

  • Zoro # G5917569


product price:  $42.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-220-15-G
Zoro #
G5917569
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.33 in
Case Diameter
3.2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
2
Gauge Primary Range Numbered Graduations
2
Calibration Certificate Included
No
Case Color
Black
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Smallest Graduation
5 psi
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Secondary Range Values
0 to 10
Graduations
5 psi
Gauge Filled With
Glycerin
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Primary Scale Numeric Increments
3
Pointer Material
Aluminum
Scale Type
Dual
Bezel Material
Zytel Nylon
Movement Type
Swiss
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Removable Bezel
Yes
Movement Material
Copper Alloy
Process Connection Gender
Male
Includes Calibration Certificate
No
Dial Color
White
Primary Scale Minor Graduations
0.2
Dry Dampening Feature
None
Field Fillable
No
Secondary Pressure Range
0 to 100 kPa
Sensor Type
Bourdon Tube
Bezel Mounting Type
Removable
Sensor Material
Phosphor Bronze
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.1 Grade A
Case Construction
Corrosion Resistant
Non-Sparking
No
Secondary Scale Units
kPa
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Maximum Pressure
15
Operating Temperature Range
-20 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
SPAN
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
15 psi
Compatible with Series
Universal
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products