Industrial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-1000-G

  • Zoro # G5921577


product price:  $44.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-220-1000-G
Zoro #
G5921577
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Manufacturer Warranty Length
1 yr
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
200 psi
Gauge Application
Corrosion-Resistant Case
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
100
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Secondary Range Values
0 to 10
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
100
Gauge Filled With
Glycerin
Graduations
200 psi
Case Color
Black
Characteristics
With Brass Internals
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Movement Material
Copper Alloy
Primary Scale Numeric Increments
100
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Field Fillable
No
Bezel Material
Zytel Nylon
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 7,000 kPa
Pointer Material
Aluminum
Removable Bezel
Yes
Sensor Material
Phosphor Bronze
Secondary Scale Units
kPa
Case Construction
Corrosion Resistant
Cleaned for Oxygen Service
No
Dial Color
White
Accuracy Scale
Mid-Scale
Bezel Mounting Type
Removable
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Non-Sparking
No
Dry Dampening Feature
None
Scale Type
Dual
Primary Scale Minor Graduations
100
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.1 Grade A
Freeze Resistant Movement
No
Process Connection Gender
Male
Movement Type
Swiss
Pointer Color
Black
Gauge Case Liquid
Glycerin
Dial Face Material
Aluminum
Includes Vent Plug
Yes
Maximum Pressure
1,000 psi
Operating Temperature Range
-20 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
IP Rating
IP65
Compatible with Series
Universal
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.