Industrial Pressure Gauge, 0 to 5,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-224-5000-G

  • Zoro # G5922581


product price:  $46.55
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-224-5000-G
Zoro #
G5922581
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-224
Lens Material
Acrylic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
500
Smallest Graduation
1000 psi
Gauge Special Options
Heavy Duty
Graduations
1000 psi
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Color
Black
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
500
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Field Fillable
No
Sensor Material
316L Stainless Steel
Scale Type
Dual
Movement Type
Swiss
Movement Material
Copper Alloy
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Removable
Non-Sparking
No
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Accuracy Grade
ASME B40.1 Grade A
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Dial Color
White
Bezel Material
Zytel Nylon
Pointer Color
Black
Secondary Pressure Range
0 to 35,000 kPa
Gauge Case Liquid
Glycerin
Removable Bezel
Yes
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Primary Scale Numeric Increments
500
Secondary Scale Units
kPa
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dry Dampening Feature
None
Freeze Resistant Movement
No
Process Connection Gender
Male
Case Construction
Corrosion Resistant
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
500
Dial Face Material
Aluminum
Accuracy Scale
Mid-Scale
Maximum Pressure
5000
Operating Temperature Range
-20 Degrees to 150 Degrees F
IP Rating
IP65
Compatible with Series
Universal
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
5,000 psi
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
SPAN

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.