Commercial Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.200.L

  • Zoro # G5922773


product price:  $34.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.200.L
Zoro #
G5922773
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
51 mm
Case Depth
27 mm
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
20
Smallest Graduation
2psi
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
0 to 200
Case Color
Black
Gauge Primary Range Smallest Graduation
20
Graduations
50 psi
Calibration Certificate Included
No
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Socket Material
Brass
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Sensor Material
Bronze
Process Connection Gender
Male
Primary Scale Minor Graduations
20
Non-Sparking
No
Pointer Material
ABS
Field Fillable
No
Pressure Gauge Type
Commercial Pressure Gauge
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Dial Face Material
ABS
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade B
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 1,400 kPa
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Scale Type
Dual
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Accuracy Scale
Mid-Scale
Dry Dampening Feature
None
Compatible Process Media
Liquids and Gases
Dial Color
White
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Case Construction
Welded Joint
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Pointer Color
Black
Primary Scale Numeric Increments
20
Maximum Pressure
200
Operating Temperature Range
-4 Degrees to 140 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
200 psi
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Compatible with Brand
WIKA
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.