Commercial Pressure Gauge, 0 to 1,000 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.1000.B

  • Zoro # G5924158


product price:  $20.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.15.1000.B
Zoro #
G5924158
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Case Diameter
41 mm
Manufacturer Warranty Length
1 yr
Case Depth
26.5 mm
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Black
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
200
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
200
Graduations
100 psi
Gauge Application
General-Purpose Case
Smallest Graduation
100 psi
Gauge Filled With
Glycerin
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Pointer Color
Black
Includes Vent Plug
Yes
Dial Color
White
Includes Calibration Certificate
No
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Pointer Material
ABS
Non-Sparking
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Secondary Scale Units
kPa
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade B
Secondary Pressure Range
0 to 7,000 kPa
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Removable Bezel
No
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Numeric Increments
200
Compatible Process Media
Liquids and Gases
Primary Scale Minor Graduations
200
Cleaned for Oxygen Service
No
Sensor Material
Bronze
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Scale Type
Dual
Freeze Resistant Movement
No
Process Connection Gender
Male
Field Fillable
No
Dial Face Material
ABS
Maximum Pressure
1,000 psi
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Compatible with Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.