Industrial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-1000-G

  • Zoro # G5926020


product price:  $42.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-220-1000-G
Zoro #
G5926020
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.33 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Characteristics
With Brass Internals
Graduations
100 psi
Gauge Primary Range Smallest Graduation
100
Calibration Certificate Included
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Color
Black
Gauge Special Options
Heavy Duty
Smallest Graduation
100 psi
Gauge Primary Range Numbered Graduations
100
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Cleaned for Oxygen Service
No
Non-Sparking
No
Primary Scale Numeric Increments
100
Movement Type
Swiss
Accuracy Scale
Mid-Scale
Process Connection Gender
Male
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Removable Bezel
Yes
Pointer Material
Aluminum
Case Construction
Corrosion Resistant
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Dial Color
White
Primary Scale Minor Graduations
10
Accuracy Grade
ASME B40.1 Grade A
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Bezel Material
Zytel Nylon
Movement Material
Copper Alloy
Scale Type
Dual
Dial Face Material
Aluminum
Pointer Color
Black
Bezel Mounting Type
Removable
Secondary Pressure Range
0 to 7,000 kPa
Maximum Pressure
1,000 psi
Operating Temperature Range
-20 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Compatible with Brand
SPAN
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.