Industrial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-30-PSI/KPA-G

  • Zoro # G5926720


product price:  $37.15
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-210-30-PSI/KPA-G
Zoro #
G5926720
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Manufacturer Warranty Length
1 yr
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
5
Gauge Secondary Range Values
0 to 30
Characteristics
With Brass Internals
Gauge Special Options
Heavy Duty
Graduations
10 psi
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
5
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Filled With
Glycerin
Case Color
Black
Calibration Certificate Included
No
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Pressure Range Type
Pressure
Sensor Type
Bourdon Tube
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Bezel Material
Zytel Nylon
Includes Mounting Hardware
No
Movement Type
Swiss
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Scale Type
Dual
Primary Scale Minor Graduations
5
Dial Color
White
Sensor Material
Phosphor Bronze
Accuracy Grade
ASME B40.1 Grade A
Movement Material
Copper Alloy
Pointer Color
Black
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Bezel Mounting Type
Removable
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
Glycerin
Non-Sparking
No
Primary Scale Numeric Increments
5
Freeze Resistant Movement
No
Field Fillable
No
Process Connection Gender
Male
Case Construction
Corrosion Resistant
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 200
Includes Calibration Certificate
No
Maximum Pressure
30
Operating Temperature Range
-20 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
SPAN
Secondary Scale Pressure Measurement - Maximum
200 kPa
IP Rating
IP65
NEMA Enclosure Rating
4
Compatible with Series
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products