Air Cylinder Cart, 2 Cylinders, 4500 psi
Mfr # MP-4HCYL
Zoro # G5926724
product price:Â $5,531.99
/eaKey Features
Holds
(2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi
Includes
8 in dia Semi-Pneumatic Heels Easily Traverse All Terrains, Comes Standard with (2) Worker Manifold, High-Pressure Inlet Gauge and Low-Pressure Outlet Gauge and (2) 30-min Cylinders
Color
Black
Material
Steel
Wheel Type
Semi-Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP-4HCYL
Zoro #
G5926724
UPC #
-
Country of Origin
United States
Dimensions
Overall Dimensions
21 in L x 16 in W x 41 in D
Height
41 in
Width
21 in
Depth
16 in
Wheel Size
8 in
Cart Handle Length
6 1/2 in
Details
Item
Air Cylinder Cart
Holds
(2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi
Includes
8 in dia Semi-Pneumatic Heels Easily Traverse All Terrains, Comes Standard with (2) Worker Manifold, High-Pressure Inlet Gauge and Low-Pressure Outlet Gauge and (2) 30-min Cylinders
Color
Black
Material
Steel
Wheel Type
Semi-Pneumatic
Includes Alarm
Yes
Cylinder Capacity
2
Includes Wheels
Yes
Empty Cart Weight
49 lb
For Cylinder Type
4500 psi High Pressure Cylinders
Maximum Pressure
4,500 psi
Includes Regulator
Yes
Cart Handle Type
D-Grip
Description
Air Cylinder Cart, For Cylinder Type 4500 psi High Pressure Cylinders, 2 Cylinder Capacity, 16 in Depth, Includes Wheels Yes, Empty Cart Weight 49 lb, 21 in Width, D-Grip Cart Handle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.