Commercial Pressure Gauge, 0 to 2,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.2000.L

  • Zoro # G5927719


product price:  $23.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.2000.L
Zoro #
G5927719
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Case Depth
27 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
50 psi
Calibration Certificate Included
No
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Application
General-Purpose Case
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
500
Gauge Secondary Range Values
0 to 2000
Characteristics
With Brass Internals
Graduations
500 psi
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
500
Case Color
Black
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Field Fillable
No
Dial Face Material
ABS
Pressure Range Type
Pressure
Sensor Material
Bronze
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Scale Type
Dual
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Removable Bezel
No
Process Connection Gender
Male
Freeze Resistant Movement
No
Compatible Process Media
Liquids and Gases
Non-Sparking
No
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 14,000 kPa
Accuracy Grade
ASME B40.100 Grade B
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Material
ABS
Dial Color
White
Vibration Resistance
Liquid-Filled
Primary Scale Numeric Increments
500
Accuracy Scale
Mid-Scale
Dry Dampening Feature
None
Pointer Color
Black
Primary Scale Minor Graduations
500
Maximum Pressure
2000
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Compatible with Brand
WIKA
IP Rating
IP65
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
2,000 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products