Commercial Pressure Gauge, 0 to 160 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.160.B

  • Zoro # G5928848


product price:  $20.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.160.B
Zoro #
G5928848
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Case Depth
29 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
2 psi
Calibration Certificate Included
No
Graduations
50 psi
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Secondary Range Values
0 to 160
Gauge Special Options
Heavy Duty
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
20
Case Color
Black
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
20
Gauge Filled With
Glycerin
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade B
Sensor Material
Bronze
Gauge Case Liquid
Glycerin
Field Fillable
No
Removable Bezel
No
Compatible Process Media
Liquids and Gases
Primary Scale Numeric Increments
20
Secondary Scale Units
kPa
Includes Vent Plug
Yes
Primary Scale Minor Graduations
20
Non-Sparking
No
Scale Type
Dual
Pressure Gauge Type
Commercial Pressure Gauge
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Pointer Color
Black
Pressure Range Type
Pressure
Dial Color
White
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Accuracy Scale
Mid-Scale
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 1,100 kPa
Case Construction
Welded Joint
Pointer Material
ABS
Dial Face Material
ABS
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Maximum Pressure
160 psi
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Compatible with Brand
WIKA
Case Liquid
Glycerin
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.