Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-600-G

  • Zoro # G5929073


product price:  $42.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-220-600-G
Zoro #
G5929073
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.33 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Color
Black
Gauge Filled With
Glycerin
Smallest Graduation
100 psi
Characteristics
With Brass Internals
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
50
Gauge Secondary Range Values
0 to 10
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
50
Graduations
100 psi
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Movement Type
Swiss
Primary Scale Minor Graduations
10
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.1 Grade A
Field Fillable
No
Pointer Color
Black
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 4,140 kPa
Accuracy Scale
Mid-Scale
Case Construction
Corrosion Resistant
Primary Scale Numeric Increments
100
Includes Vent Plug
Yes
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Scale Type
Dual
Dry Dampening Feature
None
Bezel Material
Zytel Nylon
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Movement Material
Copper Alloy
Bezel Mounting Type
Removable
Non-Sparking
No
Sensor Material
Phosphor Bronze
Dial Color
White
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Secondary Scale Units
kPa
Removable Bezel
Yes
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Maximum Pressure
600
Operating Temperature Range
-20 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Compatible with Series
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products