
Disposable Hot cup 20 oz. White, Foam, Pk500
Mfr # 20J16
Zoro # G5936707
product price:Â $62.45
/pk 500, $0.12/eaKey Features
Disposable Foodware Capacity
20 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20J16
Zoro #
G5936707
UPC #
041594200759
Country of Origin
United States
Description
Disposable Hot Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 16EL, 16ELBLK, 16FTL, 16FTLS, 16JL, 16LCD, 16LCDH, 16LCDHX, 16RCL, 16RCLBLK, 16SL, 16UL, FSC Certified No, Material Foam, Maximum Capacity 20 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified Yes, Standards Not Applicable, USDA Certified Bio-based Products No
Restrictions
This item has been restricted from sale in the following states:
CA, MD, ME, NY, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.