Commercial Pressure Gauge, 0 to 2,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.2000.L

  • Zoro # G5938718


product price:  $33.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.2000.L
Zoro #
G5938718
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
27 mm
Nominal Dial Size
2 in
Case Diameter
51 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Numbered Graduations
500
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
500
Gauge Filled With
Glycerin
Smallest Graduation
500 psi
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Gauge Application
General-Purpose Case
Graduations
500 psi
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Scale Type
Dual
Compatible Process Media
Liquids and Gases
Dial Color
White
Dry Dampening Feature
None
Pointer Color
Black
Dial Face Material
ABS
Case Construction
Welded Joint
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Commercial Pressure Gauge
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Sensor Material
Bronze
Primary Scale Minor Graduations
500
Primary Scale Numeric Increments
500
Removable Bezel
No
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Pointer Material
ABS
Gauge Case Liquid
Glycerin
Sensor Type
Bourdon Tube
Secondary Pressure Range
0 to 14,000 kPa
Non-Sparking
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Accuracy Grade
ASME B40.100 Grade B
Field Fillable
No
Maximum Pressure
2000
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Compatible with Brand
WIKA
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
2,000 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.