Industrial Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-60#/KPA-G

  • Zoro # G5939418


product price:  $36.65
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-220-60#/KPA-G
Zoro #
G5939418
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
10
Gauge Special Options
Heavy Duty
Case Color
Black
Calibration Certificate Included
No
Smallest Graduation
2 psi
Graduations
20 psi
Gauge Primary Range Smallest Graduation
10
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 60
Characteristics
With Brass Internals
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Connection Type
MNPT
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Construction
Corrosion Resistant
Sensor Material
Phosphor Bronze
Movement Type
Swiss
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Bezel Material
Zytel Nylon
Secondary Pressure Range
0 to 410 kPa
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Primary Scale Minor Graduations
10
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Pointer Material
Aluminum
Dial Color
White
Non-Sparking
No
Pointer Color
Black
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Includes Vent Plug
Yes
Process Connection Gender
Male
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Movement Material
Copper Alloy
Secondary Scale Units
kPa
Scale Type
Dual
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.1 Grade A
Bezel Mounting Type
Removable
Primary Scale Numeric Increments
10
Maximum Pressure
60
Operating Temperature Range
-20 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
410 kPa
Operating Temperature - Maximum
150 Degrees F
Compatible with Series
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
60 psi
NEMA Enclosure Rating
4
Compatible with Brand
SPAN

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.