Commercial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.600.B

  • Zoro # G5939722


product price:  $23.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.25.600.B
Zoro #
G5939722
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Characteristics
With Brass Internals
Smallest Graduation
100 psi
Graduations
100 psi
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Application
General-Purpose Case
Case Color
Black
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
50
Gauge Primary Range Smallest Graduation
50
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Primary Scale Minor Graduations
50
Secondary Pressure Range
0 to 4140 kPa
Freeze Resistant Movement
No
Dial Face Material
ABS
Dial Color
White
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Scale Type
Dual
Compatible Process Media
Liquids and Gases
Sensor Material
Bronze
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Removable Bezel
No
Pressure Range Type
Pressure
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Color
Black
Secondary Scale Units
kPa
Pointer Material
ABS
Dry Dampening Feature
None
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Includes Vent Plug
Yes
Primary Scale Numeric Increments
50
Vibration Resistance
Liquid-Filled
Field Fillable
No
Includes Mounting Hardware
No
Maximum Pressure
600
Operating Temperature Range
-4 Degrees to 140 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Compatible with Series
Universal
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F
Compatible with Brand
WIKA
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.