Commercial Pressure Gauge, 0 to 15 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.15.L

  • Zoro # G5943012


product price:  $34.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.15.L
Zoro #
G5943012
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
51 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Depth
27 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 15
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Graduations
5 psi
Gauge Primary Range Numbered Graduations
5
Gauge Primary Range Smallest Graduation
5
Case Color
Black
Smallest Graduation
5 psi
Gauge Filled With
Glycerin
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Special Options
Heavy Duty
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Field Fillable
No
Includes Mounting Hardware
No
Dry Dampening Feature
None
Removable Bezel
No
Compatible Process Media
Liquids and Gases
Pointer Material
ABS
Scale Type
Dual
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Non-Sparking
No
Dial Color
White
Secondary Pressure Range
0 to 100 kPa
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.100 Grade B
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Freeze Resistant Movement
No
Dial Face Material
ABS
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Pointer Color
Black
Includes Calibration Certificate
No
Sensor Material
Bronze
Sensor Type
Bourdon Tube
Secondary Scale Units
kPa
Primary Scale Minor Graduations
5
Primary Scale Numeric Increments
5
Maximum Pressure
15
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Compatible with Brand
WIKA
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Maximum
100 kPa
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
IP Rating
IP65
Operating Temperature - Maximum
140 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.