5/8 in ID x 50 ft L Water Hose, PVC Tube, Black, Aluminum x Aluminum Fitting

  • Mfr # ELIH58050

  • Zoro # G5945523


product price:  $44.15
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Black
Hose Fitting A Type
MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELIH58050
Zoro #
G5945523
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Hose Tube Material
PVC
Hose Color
Black
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
Yes
Features
Premium Duty; Abrasion Resistant; Lead Free; Phtalate Under California Standards; Kink Resistant
Operating Temp.
90 Degrees F
Standards
Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
Use With Water Temp.
Cold
Gallons per Hour
732
Fitting Material
Aluminum x Aluminum
Hose Configuration
Coupled Assembly
Temp. Range
55°F to 120°F
Max. Working Pressure @ 70 F
400 psi
Hose Fitting A Material
Aluminum
Hose Cover Material
PVC
Hose Fitting B Material
Aluminum
For Media Type
Cold Water

Description

Item Water Hose, Features Abrasion Resistant, Crushproof Connection, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Kink Resistant Yes, Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.