1/2 in ID x 50 ft L Water Hose, PVC Tube, White, Aluminum x Aluminum Fitting

  • Mfr # ELMRV12050

  • Zoro # G5945657


product price:  $28.19
/ea
Sold in multiples of 5 for $140.95

Key Features

Hose Length
50 ft
Hose Inside Dia.
1/2 in
Hose Tube Material
PVC
Hose Color
White
Hose Fitting A Type
MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELMRV12050
Zoro #
G5945657
UPC #
078627126328
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
1/2 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Hose Tube Material
PVC
Hose Color
White
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
No
Standards
Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
Operating Temp.
90 Degrees F
Use With Water Temp.
Hot/Cold
Features
Medium Duty; Easy Transport, Coil And Store; Compatible With Standard Faucets; Hose Reels; Sprinklers And Soaker-Hose Systems
Gallons per Hour
500
Fitting Material
Aluminum x Aluminum
Temp. Range
55°F to 120°F
Max. Working Pressure @ 70 F
300 psi
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
For Media Type
Hot Water, Cold Water

Description

Item Water Hose, Features Made From Drink-Safe PVC Materials, Garden Hose Type Water Hose, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Kink Resistant No, Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.