Chucking Reamer, No 56, 4 Flute, HSS

  • Mfr # 435-#56

  • Zoro # G5950427


product price:  $28.79
/ea

Key Features

Size - Decimal
#56 - 0.0465
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435-#56
Zoro #
G5950427
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#56 - 0.0465
Flute Length
1/2 in
Shank Dia.
1/32 in
Overall Length
2 1/2 in
Reamer Size
#56
Shank Size
0.0455"
Size
#56
Dimension Type
Wire
Size- Decimal
#56 (0.0465)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Shank Type
Straight
Material
High Speed Steel
Decimal Equivalent
0.0465
Reamer Application
Through Hole
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application
All Materials
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.