Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 6815822
  • Zoro # G7919917

product price: 
$
35.49
/ea
Sold in multiples of 10 for $354.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6815822
Zoro #
G7919917
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616-RP7 WPP30S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
2
Relief Angle
0 Degrees
ANSI Number
CNMG644
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
No
ANSI Code
CNMG644-RP7 WPP30S
Shape
Rhombic
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application
Steel
Manufacturer Grade
WPP30S
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Code
RP7
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Nose Radius
0.0630"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Thickness
1/4 in
Cutting Edge Length
19.34mm
Depth of Cut
1.50 to 7.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG644-RP7 WPP30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.