Two-Hole Compression Lug, 350 kcmil Max, 3/8 in Stud, Short Barrel, Copper, Red

  • Mfr # 54215

  • Zoro # G5968907


product price:  $11.49
/ea

Key Features

For Wire Size
350 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54215
Zoro #
G5968907
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
350 kcmil
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
1.36 in
Barrel Length
Short
Length
3.51"
Cable Size
350 kcmil
Width
1.36"
Length (Straight Wireway)
3.51 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Strip Length
1 1/8 in
Barrel Outside Diameter
0.93 in
Overall Length
3.51 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
71
Color Code
Red
Standards
UL Listed
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Plate Material
Tin
Tongue Style
Standard
Peep Hole
Yes
Connector Type
Standard Barrel
Hole Center to Center
1 in
Hole Center to End
0.375 in
Contact Finish
Tin
For Wire Type
Stranded
Termination Style
Crimp
Maximum Voltage
35 kV AC
Color
Red
Product Name
ELECTRICAL TERMINAL
Product Type
Standard Barrel
Voltage Rating
35 kV
Connecting angle
180° (horizontal)
Number of mounting holes
2
Insulation
None
Surface protection
Tinned
Insulated
No
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.36 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 2, Barrel Outside Diameter 0.93 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.