One-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Short Barrel, Copper, Brown, 100 PK

  • Mfr # MC2-14RX

  • Zoro # G5969074


product price:  $393.99
/pk 100, $3.94/ea
Free Shipping & Returns

Key Features

Cable Size
2 AWG
Connector Type
Seamless Barrel
Width
0.65"
Material
Copper
Length
1.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC2-14RX
Zoro #
G5969074
UPC #
00054007091875
Country of Origin
United States

Dimensions

Cable Size
2 AWG
Width
0.65"
Length
1.69"
Barrel Length
Short
Length (Straight Wireway)
1.6 in
For Stranded Copper Wire Size - Maximum
2 AWG
For Stud Size
1/4 in
Strip Length
1/2 in
Barrel Inside Diameter
0.34 in
Tongue Width
0.65 in
Tongue Thickness
0.1 in
Barrel Size
Short
For Wire Size
2 AWG
Overall Width
0.65 in
Overall Length
1.69 in

Details

Connector Type
Seamless Barrel
Material
Copper
Color Code
Brown
Plate Material
Tin
Die Code
10
Item
One-Hole Compression Lug
Peep Hole
No
Tongue Style
Ring
Standards
UL Listed
Special Features
Non-Insulated Construction
Termination Style
Crimp
Contact Finish
Tin
For Wire Type
Stranded
Barrel Style
Seamless
Inspection Hole
No
For Conductor Material
Copper
Seam Style
Seamless
Tongue Angle
Straight
RoHS Compliant
Yes

Description

Compression Lugs, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.65 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.34 in, Barrel Style Seamless, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.