2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/8x3/8x3/4x2-1/2

  • Mfr # C39014

  • Zoro # G5971542


product price:  $31.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39014
Zoro #
G5971542
UPC #
697334390145
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Corner Radius
2-1/2"
Milling Dia.
0.375 in
Overall Length
2 1/2 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Shank Type
Weldon
List Number
HG-2B-TN
End Mill Style
Ball Nose
Finish
Tin
Cutting Direction
Right Hand
End Mill Application
Finishing
Primary Material Application
Cast Iron, Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, P
Finish - Machining
TiN
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Spiral Direction
Right Hand
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.