Coated Gloves, PVC, Rough, Full, 3 Abrasion Level, Yellow, XL (11) 1 PR

  • Mfr # 962XL-11-V

  • Zoro # G5977253


product price:  $5.69
/pr

Key Features

Glove Size
XL (11)
Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962XL-11-V
Zoro #
G5977253
UPC #
038054000912
Country of Origin
Guatemala

Dimensions

Glove Size
XL (11)
Glove Length
9"
Size
XL
Size- Numeric
11

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Rough
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Insulated
No
ANSI/ISEA Puncture Level
0
ANSI/ISEA Cut Level
A1
Coating Coverage
Full
Thumb Style
Wing
Coating Material
PVC
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards EN388, TAA Compliant, Insulated No, Glove Coating Cover Full, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.