Chucking Reamer, 1-7/16 In., 10 Flute, HSS

  • Mfr # 435L-1-7/16

  • Zoro # G5978445


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-7/16 in - 1.4375
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435L-1-7/16
Zoro #
G5978445
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-7/16 in - 1.4375
Flute Length
3 1/4 in
Overall Length
12 in
Shank Dia.
1 15/64 in
Size
1-7/16"
Size- Decimal
1-7/16" (1.4375)
Reamer Size
1 7/16 in
Dimension Type
Fractional Inch
Shank Size
1.2490"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Reamer Application
Through Hole
Number of Flutes
10
Material
High Speed Steel
Cutting Direction
Left Hand
Decimal Equivalent
1.4375
Primary Material Application
All Materials
Spiral Direction
Left Hand
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.