Food Hose, 1-1/2" ID x 10 ft., Clear

  • Mfr # 2001-150- 10-C X E

  • Zoro # G5983711


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2001-150- 10-C X E
Zoro #
G5983711
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Fitting Size
1-1/2 in x 1-1/2 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Bend Radius
6 in
Hose Outside Dia.
1 7/8 in

Details

Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-4 Degrees to 150 Degrees F
Hose Tube Material
Polyurethane
Hose Cover Material
PVC
Standards
BSE/TSE, FDA, ROHS, USDA
Item
Food Grade Hose Assembly
Vacuum Rating
28.00 in Hg
Hose Fitting A Material
316 Stainless Steel
Hose Reinforcement Material
Not Reinforced
Antimicrobial
No
Hose Fitting B Material
316 Stainless Steel
Safety Factor
3:1
Hose Fittings
316 Stainless Steel 1-1/2 in F Camlock x 316 Stainless Steel M Camlock 1-1/2 in
Max. Working Pressure @ 70 F
50 psi
Burst Pressure
150 psi
Hose Fitting B Type
Cam and Groove E
Hose Configuration
Coupled Assembly
Static Control Wire
Yes
Hose Fitting A Type
Cam and Groove C
Compatible Chemicals
Abraisive Materials, Air, Antifreeze (Coolant), Beverage, Carbon Dioxide, Dry Food, Fresh Water, Fuel Oil, Glycerin, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Naphtha, Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%), Wet Food
For Media Type
Antifreeze, Glycerin, Sodium Bicarbonate, Kerosene, Water, Motor Oil, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Naphtha, Abraisive Materials, Air, Beverage, Carbon Dioxide, Dry Food, Fuel Oil, Lubricated Air, Mineral Oil , Wet Food
Not Recommended Chemicals

Description

Food Grade Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 10 ft, Hose Tube Material Polyurethane, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Safety Factor 3:1, Temp. Range -4 Degrees to 150 Degrees F, Standards BSE/TSE, FDA, ROHS, USDA, Bend Radius 6 in, Hose Configuration Coupled Assembly

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.