Compression Lug Ring Tongue, 250 kcmil Max, 1/2 in Stud, Short Barrel, Copper, Yellow, 60 PK

  • Mfr # MC250-12RX

  • Zoro # G5996663


product price:  $799.99
/pk 60, $13.33/ea
Free Shipping & Returns

Key Features

For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC250-12RX
Zoro #
G5996663
UPC #
00054007092049
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Short
Tongue Width
1.13 in
Cable Size
250 kcmil
Width
1.13"
Length
2.43"
Barrel Length
Short
Length (Straight Wireway)
2.39 in
Strip Length
13/16 in
Overall Length
2.43 in
Overall Width
1.13 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Barrel Inside Diameter
0.63 in
Tongue Thickness
0.14 in

Details

Item
Compression Lug Ring Tongue
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
16
Color Code
Yellow
Standards
UL Listed
Tongue Style
Ring
Peep Hole
No
Plate Material
Tin
Connector Type
Seamless Barrel
For Wire Type
Stranded
Barrel Style
Seamless
Seam Style
Seamless
Contact Finish
Tin
Special Features
Non-Insulated Construction
RoHS Compliant
Yes
Termination Style
Crimp

Description

Compression Lugs, Barrel Size Standard, Color Code Yellow, Die Code 16, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.63 in, Barrel Style Seamless, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.