Slotted Spring Pin, 1/4 in Outside Dia, 1-in L, Stainless Steel, 1 PK

  • Mfr # SPS3P-250-1000

  • Zoro # G600400283


product price:  $0.36
/ea
Sold in multiples of 76 for $27.36

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPS3P-250-1000
Zoro #
G600400283
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
1-in
Outside Dia.
.250" (1/4)
Wall Thickness
.048"
Fits Hole Dia. (Min.-Max.)
.250" - .256"
Overall Length
1.000" (1)

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Standards
ASME B18.8.2
Rockwell Hardness
Work Hardened
Double Shear Strength (Lbs.)
4100 lbs

Description

Slotted Pins-Stainless. Slotted Spring Pin 1/4 x 1 SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products