Reducing Wye Wye, 4" x 6" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFB221338

  • Zoro # G600722361


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4" x 6"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZFB221338
Zoro #
G600722361
UPC #
810074085670
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4" x 6"
Fitting Side B Outside Diameter
6 5/16 in
Fitting Side C Nominal Pipe Size
4 in
Bend Nominal Dimensions
9 1/4 x 1 15/16 x 9 1/4
Fitting Side C Outside Diameter
4 7/16 in
Overall Length
11 3/16 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
6 5/16 in

Details

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Wye
Standards
ASTM A888
Max. Steam Pressure
0
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Fitting Side C Type
Socket
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Finish/Coating
Epoxy Coated
Includes Pre-Applied Thread Sealant
No
Color
Green
Application
DWV
Material Grade
Green Cast Iron
Maximum Operating Pressure
0 psi
Low Lead Compliance Level
Compliant

Description

Wye

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.