Impact Wrench, 18 V DC, Square

  • Mfr # XWT18Z

  • Zoro # G601209427


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
520 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XWT18Z
Zoro #
G601209427
UPC #
088381723909
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 5/8 in
Head Width
2 in

Details

Voltage
18 V DC
Max. Torque
520 ft-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,700
Free Speed
2,200 RPM
Fastening Torque
520 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Tool Style
Compact
Actuation
Trigger
Power to Weight Ratio
123.3 ft-lb./lb.
Retainer Type
Pin Detent
Clutch Style
Impact
Case Included
No
Built-In Light
Yes
Breakaway Torque
740 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool
Features
Ergonomic Design, LED Light, Rubberized Soft Grip, Water Resistance
Handle Material
Rubber
Impact Rated
Impact Rated
Charger Included
No
Handle Type
Pistol Grip
Tool Weight
6 lb
Battery Series
LXT(R)
Lock-Off Switch
No
Housing Material
Steel
Drive Type
Standard
Battery Platform
LXT(R)
Includes Case
Case Not Included
Motor Type
Brushless
Throttle Type
Trigger
Torque - Maximum
520 ft-lb
No Load Speed
2,200 RPM
Safety Features
Electric Brake
Product Badging
Autostop
Drive Shape
Square
Tool Series
LXT(R)
Anvil Style
Standard
Battery Chemistry
Li-Ion
Includes Lock-Off Switch
No Lock-Off Switch
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Speed Control
Variable

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 520 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 6 lb, Clutch Style Impact, Features Ergonomic Design, LED Light, Rubberized Soft Grip, Water Resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.