Dual-Channel Meter

  • Mfr # 35660-76

  • Zoro # G601775410


product price:  $2,487.64
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(4) AA Batteries, Carrying Case, Conductivity Standards Set, EC Sensor Cartridge, EC Sensor Head, Meter, pH Buffer Set, pH Sensor Cartridge, pH Sensor Head, Wireless SD Card
Standards
CE, IP67
Auto Power Off
Auto Power Off
pH Range
-2.00 to 20.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35660-76
Zoro #
G601775410
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Width
1 1/4 in
Overall Height
8 5/8 in

Details

Item
Handheld Multiparameter Meter Kit
Display Type
Digital
Includes
(4) AA Batteries, Carrying Case, Conductivity Standards Set, EC Sensor Cartridge, EC Sensor Head, Meter, pH Buffer Set, pH Sensor Cartridge, pH Sensor Head, Wireless SD Card
Standards
CE, IP67
Auto Power Off
Auto Power Off
pH Range
-2.00 to 20.00
Testing Parameter
Conductivity, ORP, pH, Resistivity, Salinity, TDS, Temperature
Electric Conductivity Range
0 to 200 mS
Range
-1000 to +1000 mV (ORP), -2.00 to 16.00 pH (pH), -30 Degrees to 130 Degrees C(Temperature), 0 to 80 ppt (Salinity), 0.01 mg/L to 200,000 mg/L (TDS)
Automatic Temperature Compensation
Yes
Resistivity Range
0.1 ohms/cm to 200megaohms/cm
Salinity Accuracy
+/-0.5% of Reading or +/-0.01 ppt, Whichever is Greater
Resistivity Accuracy
+/-0.5% Full Scale of Each Range/ +/-1.5% Full Scale Greater Than 20.0M¿
Salinity Range
0 to 80 ppt
TDS Accuracy
+/-0.5% of Reading or +/-0.1 mg/L, Whichever is Greater
Displayed Temperature Range
-22 to 266 Degrees F, -30 Degrees to 130 Degrees C
Power Source
AA Batteries
ORP Resolution
0.1 mV
Electric Conductivity Accuracy
+/-0.5% Full Scale of Each Range, +/-1.5% Full Scale at 200 mS
Calibration
Conductivity: Up to 4 automatic and up to 5 manual, pH: Up to 6 Points
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
Waterproof
IP67
Salinity Resolution
0.01 ppt
pH Accuracy
+/-0.005
ORP Accuracy
+/-0.1 mV
Electric Conductivity Resolution
Autoranging, up to 4 significant digits
Temperature Compensation Range
Auto
TDS Range
0.01 to 200,000 mg/L
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
pH Resolution
0.001 pH
ORP Range
-1000 to +1000 mV
TDS Resolution
0.01 Minimum, 4 Significant Digits
Interface
USB, Wi-Fi
Product Type
Handheld Multiparameter Meter Kit
Logging Memory
10,000
Temperature Measurement Resolution
0.1 Degrees C
Temperature Measurement Accuracy
+/-0.9 Degrees F
pH Range - Maximum
20 pH
Oxidation-Reduction Potential - Minimum
-1,000 mV
Salinity - Minimum
0 ppt
TDS Concentration Range - Minimum
0 mg/L
Test Parameters
Conductivity, ORP, pH, Resistivity, Salinity, Total Dissolved Solids, Temperature
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Display Temperature - Minimum
-22 Degrees F
Oxidation-Reduction Potential - Maximum
1,000 mV
Data Logging Included
Data Recorded
TDS Concentration Range - Maximum
200,000 mg/L
Conductivity Resolution
Auto Ranging, up to 4 Significant Digits
Salinity - Maximum
80 ppt
Conductivity Accuracy
+/-0.5% FS of Each Range, +/-1.5% FS at 200 mS
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Number of Tests
10,000
Temperature Compensation
Automatic
pH Range - Minimum
-2 pH
Conductivity Range - Maximum
200 mS
Conductivity Range - Minimum
0 mS
Display Temperature - Maximum
266 Degrees F
pH Calibration Points
6

Description

Handheld Multiparameter Meter Kit, pH Range -2.00 to 20.00, Electric Conductivity Range 0 to 200 mS, TDS Range 0.01 to 200,000 mg/L, ORP Range -1000 to +1000 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range 0.1 ohms/cm to 200megaohms/cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.