DRUM DOLLY HD POLY BLUE 55 GALLON

  • Mfr # DRUM-DP-HD-55-BU

  • Zoro # G601794152


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8.5
Overall Length
24.25
Overall Width
24-1/4 in.
Material
Steel/High Density Thermoplastic (HDPE)
Color
Blue (Polyethylene)/Yellow (Steel Base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-DP-HD-55-BU
Zoro #
G601794152
UPC #
691215231886
Country of Origin
United States

Dimensions

Overall Height
8.5
Overall Length
24.25
Overall Width
24-1/4 in.
Wheel Diameter
3"
Platform Length
24.25"
Width
24.25
Length
25 in
Height
9 in
Outside Diameter
24-1/4"
Inside Diameter
23-5/8"
Depth
24.25

Details

Material
Steel/High Density Thermoplastic (HDPE)
Color
Blue (Polyethylene)/Yellow (Steel Base)
Load Capacity
600 lb
Assembled
Yes
Includes
Dollies come standard with four (4) 3" swivel hard rubber casters
Drum Capacity
600 gal
Caster Material
Hard Rubber
Color/Finish
Blue (Polyethylene)/Yellow (Steel Base)
Type
Polyethylene Drum Dollies
Features
Large outside perimeter for stability. Durable casters for smooth transporting. Robust construction for long term daily use. Valuable in a variety of settings
Weight
37
For Use With
Suited for both indoor and outdoor applications
Application
Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong.

Description

Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong. Dollies come standard with four (4) swivel hard rubber casters and they are suited for both indoor and outdoor applications. The HD (Heavy Duty) models have a steel support base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.