24x24x48 Inch Black Steel Underbody Truck Box

  • Mfr # 1704310

  • Zoro # G6019671


product price:  $759.95
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
24 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1704310
Zoro #
G6019671
UPC #
724920072823
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
24 in
Overall Width
48 in
Body Thickness
14 ga. (Body), 12 ga. (Door)

Details

Item
Black Steel Underbody Box,24X24X48
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Lock Type
T-Handles
Lid Type
Drop Door
Finish
Powder-Coated
Features
Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System

Description

Black Steel Underbody Box,24X24X48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.