
Hand and Surface Scrubbing Towels, Bucket, 72 Wipes per Container, Citrus, Moisturizing, Gray
Mfr # 6396-06
Zoro # G602015065
product price: $21.29
/eaKey Features
Material
Dual Textured
Size
10 1/2 in x 12 in
Cleaning Cloth Color
White
Package Type
Bucket
Application
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6396-06
Zoro #
G602015065
UPC #
10073852012160
Country of Origin
United States
Dimensions
Size
10 1/2 in x 12 in
Length
12 in
Width
10.5 in
Details
Item
Hand and Surface Scrubbing Towels
Material
Dual Textured
Cleaning Cloth Color
White
Package Type
Bucket
Application
Hand
Container Type
Bucket
Series
Scrubbing Towels
Form
Wipes
Fragrance
Citrus
Requires Dispenser
No
Hygiene Properties
Moisturizing
Color
Gray
Wipes per Container
72
Flushable
Yes
NSF Rating
Not Rated
Recommended For
Dirt Remover
Description
GOJO 1642284 Hand and Surface Scrubbing Towels are durable cleaning towels designed to effectively clean hands and surfaces, removing dirt, grease, and other residues. With a light citrus scent, these towels are a convenient and efficient cleaning solution for industrial and personal use.
Properties:
- Appearance: Clear to light yellow wipes
- Odor: Citrus
- pH: 4.1 – 6.1
- Water-soluble formulation
Features:
- Non-flammable with a flash point above 100°C
- Effective for cleaning both skin and hard surfaces
- Comes pre-moistened with a cleansing formula for on-the-go convenience
Applications:
- Suitable for industrial settings where quick, on-hand cleaning is needed
- Effective on dirt, grease, and other residues on hands and various surfaces
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.