18x18x36 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch

  • Mfr # 1735105

  • Zoro # G6020198


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
18 in
Overall Height
18 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1735105
Zoro #
G6020198
UPC #
724920118811
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
36 in
Body Thickness
0.1 in

Details

Item
Underbody With 3-Pt. Latch,18X18X36
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Lock Type
Latch
Lid Type
Drop Door
Finish
Diamond Tread
Features
Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System

Description

Underbody With 3-Pt. Latch,18X18X36


  • •Built tough with corrosion-resistant .100 in. thick diamond tread aluminum.
  • •Box contents are secured behind a recessed drop door and continuous hidden hinge.
  • •Shut out weather and theft with the 3-point locking, die cast compression latch system.
  • •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
  • •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • •Made in the USA.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.