
Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L
Mfr # K0871.414X30
Zoro # G602056594
product price:Â $1.35
/ea
Sold in multiples of 8 for $10.80
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14
Head Width
22 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0871.414X30
Zoro #
G602056594
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M14
Fastener Length
30 mm
Head Width
22 mm
Head Dia.
22 mm
Head Height
8.8 mm
Thread Length
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.