
A4, M5 Hex Head Tap Bolt, Plain Stainless Steel, 20 mm L
Mfr # K1411.05X20
Zoro # G602060331
product price:Â $8.15
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Head Width
8 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K1411.05X20
Zoro #
G602060331
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M5
Fastener Length
20 mm
Head Width
8 mm
Head Dia.
10.5 mm
Head Height
3.7 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Tap Bolt
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.