Steel Storage Shed

  • Mfr # CLG88CC

  • Zoro # G602195569


product price:  $649.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Color
Charcoal
Inside Depth
90 in
Inside Height
71 5/8 in
Door Opening Width
44 in
Door Opening Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLG88CC
Zoro #
G602195569
UPC #
026862113962
Country of Origin
United States

Dimensions

Inside Depth
90 in
Inside Height
71 5/8 in
Door Opening Width
44 in
Door Opening Height
63 in
Interior Depth
90 in
Interior Width
94 3/4 in
Nominal Exterior Height
72.9 in
Interior Height
71 5/8 in
Nominal Exterior Width
99.8 in
Nominal Exterior Depth
95.3 in

Details

Color
Charcoal
Item
Shed
Door Type
Sliding
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Assembled
Unassembled
Storage Capacity
338 cu ft
Roof Material
Steel
Resistance Properties
Corrosion Resistant, Rust Resistant
Roof Design
Slope
Lockable
Yes
Includes Lock
Yes
Wall Material
Steel
Product Type
Arrow Classic Steel Storage Shed

Description

Steel Storage Shed, Gray, Door Opening Height 63 in, Door Opening Width 44 in, Nominal Exterior Depth 95 in, Nominal Exterior Width 100 in, Nominal Exterior Height 73 in, Wall Material Steel, Roof Material Steel, Storage Capacity 338 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 90 in, Fire Rating Not Rated, Lockable Yes, Interior Height 71 5/8 in, Interior Width 94 3/4 in, Includes Floor No, Sliding, Number of Doors 1, Roof Design Slope, Wall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.