
Wood Screw, #4, 3/4 in, Plain Brass Round Head Slotted Drive, 48 PK
Mfr # 62076
Zoro # G602504767
product price:Â $12.55
/pk 48, $0.26/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
3/16 in
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62076
Zoro #
G602504767
UPC #
738287620764
Country of Origin
China
Dimensions
Screw Size
#4
Fastener Length
3/4 in
Drive Size
3/16 in
Thread Length
Partial
Diameter
#4
Length 1
3/4"
Drill Size
3/64" Hole
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.